Order Entry
Belgium
ContactUsLinkComponent
Logic® Vue Class II Enclosures, for Protection and Containment for Large Instruments
Logic® Vue Class II Enclosures, for Protection and Containment for Large Instruments
Catalog # LBCP3300411
Supplier:  LABCONCO
   Waste Reducing
Logic® Vue Class II Enclosures, for Protection and Containment for Large Instruments
Catalog # LBCP3300411
Supplier:  LABCONCO
   Waste Reducing

Specifications

  • Description:
    Logic® Vue Class II enclosure with international packaging
  • Environmentally Preferable:
    Waste Reducing
  • Environmental certification:
    78% recycled content
  • Electrical:
    230 V
  • Ext. W×D×H:
    137×100,58×237,49 cm
  • Pk:
    1

Specifications

About this item

The Logic® Vue is a specialised class II enclosure providing personnel and product protection for large automated instruments such as liquid handlers. The Logic® Vue provides laminar ISO 5 air.

  • Large capacity enclosure
  • Accommodates diverse range of instruments such as liquid handlers and cell sorters
  • Provides accessibility from front and back
  • Visibility from all sides
  • Powered by MyLogic™ OS to interface with a variety of devices for additional researcher safety
Certifications: Meets NSF/ANSI standard 49.
Packaging: The international packaging indicated for selected units includes reduced height for high cube shipping containers.
Caution: Installation required.