Label Printer, EU, M611
Product Details & Documents
Portable printer.
- Create and print up to 50,80 mm width labels
- Print labels at 50,80 mm per second print speed
- Design, preview and print any way you choose: from your phone, tablet, or computer
- Store more than 1000 labels on the printer, then print at the jobsite
- Create and share label files to print from anywhere using Bluetooth or Wi-Fi
- Features a compact and lightweight design
- Allows connectivity for up to 5 users via Bluetooth
Get more flexibility in the field. Design. Preview. Print. Any way you choose. Store more than 1000 labels on board, access files easier and print multiple ways – on demand. Modernise workflows: create labels in the office and share to the field to print anywhere, anytime.
Certifications: CE 2014/53/EU RED, 2014/35/EU LVD, 2014/30/EU EMCD, 2011/65/EU, RoHS, UL 60950-1 2nd Edition, EN \ IEC 60950-1:2006 + A11:2009 + A1:2010 + A12:2011+ A2:2013, EN \ IEC 62368-1:2014, WEEE.
Accessories information: M6-;M6C-;BM-;BMC-.
Delivery information: This printer ships in a cardboard box holding a USB cable, a quick start guide, an AC powercord, a USB stick holding product info and Windows driver, a Brady Workstation Basic Design Suite, a roll of M6-11-427 and an M61-R4310 ribbon.
Specifications
- Print width:50,80 mm (max. label width)
- Description:M611 label printer, EU
- Cat. No.:BRDY317844
- Modes:Mobile device connected
- Print speed:750 (recommended usage per day)
- Print method:Thermal transfer
- Label:Continuous and die-cut
- Print resolution:300 dpi
- Printer:Monocolour
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mmAC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mmBRDY176990BMP41; M410; BMP51; BMP53; M510; BMP61; M610; M611Log in for availability1 * 1 ST - 124,00 €
Product Information
- Catalog #AvailabilityPrice
- Brady workstation CLP/GHS app via download
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation scan and print software suiteBrady workstation scan and print software suiteBRDY149445BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Workstation lockout writer software appWorkstation lockout writer software appBRDY145445BBP®31, BBP®33, BBP®85, i3300Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation automation software suiteBrady workstation automation software suiteBRDY149187BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500Log in for availability1 * 1 ST - 833,00 €



