Order Entry
Belgium
ContactUsLinkComponent
Label Printer, QWERTY EU with Wifi and Bluetooth, M710
Label Printer, QWERTY EU with Wifi and Bluetooth, M710
Catalog # BRDY317811
Supplier:  Brady
undefined
Label Printer, QWERTY EU with Wifi and Bluetooth, M710
Catalog # BRDY317811
Supplier:  Brady

Specifications

  • Print width:
    50,80 mm (max. label width)
  • Description:
    M710 label printer QWERTY EU with Wifi and BT
  • Print resolution:
    300 dpi
  • Label:
    Continuous and die-cut
  • Printer:
    Monocolour
  • Modes:
    Stand-alone and peripheral; Mobile device connected
  • Print method:
    Thermal transfer
  • Print speed:
    1000 (recommended usage per day)
  • Pk:
    1

Specifications

About this item

Portable printer.

  • Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi
  • Get lightning-fast print speeds: 76,2 mm per second, plus cut labels automatically
  • Work longer – print 4500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 1,20 m drops, blowing sand and dust
  • Get more work done using a keypad or software to print labels
  • Print what you need, how you need – text, barcodes, shapes and images using a keypad or software
  • Get shop-to-field flexibility with label saving, sharing and data imports

More speed. Less mess. It’s our fastest, most advanced portable printer yet. Print 76,2 mm per second. Auto-cut labels. Work all day on one charge. Use one device for 100’s of applications, printing on the toughest materials around.

Accessories information: M7-;M7C-;BM7-;BM7C-;M6-;M6C-;BM-;BMC-.
Delivery: This printer ships in a hard case holding a USB cable, a quick start guide, drivers, a Li-ION rechargeable battery, an AC Adapter, a users guide, a Brady Workstation Basic Design Software, a Media Adapter, a roll of M7C-1000 (recommended usage per day)-595-WT and an M7-R6000 ribbon.