Label Printer, QWERTZ EU with Bluetooth and Workstation PWID Suite, M610
BRDY317809
: Brady
- Print width:50,80 mm (max. label width)
- Description:M610 label printer, QWERTZ EU with bluetooth and Brady workstation PWID suite
- Environmentally Preferable:
- Print resolution:300 dpi
- Label:Continuous and die-cut
- Printer:Monocolour
- Modes:Stand-alone and peripheral
- Print method:Thermal transfer
- Print speed:750 (recommended usage per day)
- Pk:1
Get the durability your work demands.
- Design and print labels using a keypad, mobile app or desktop software
- Work longer with an enhanced Gen3 Li-ION battery – print 4500 labels on a full charge
- Stay connected wherever your work happens with enhanced Bluetooth technology
- Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
- Print labels at 50,80 mm per second print speed
- Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1,80 m drops
- Operate your printer in −18...+46 °C temperatures
- This printer comes with a Brady WorkStation Product & Wire Identification Suite, enabling you to immediately start designing professional labels
Do more with enhanced capabilities like bluetooth connectivity, military grade shock resistance, below freezing operating temps and the widest range of data entry options. Plus, print up to 4500 labels on a full charge. This printer ships in a hard case.
: UL; FCC; cUL; IC/ISED; UL MEX; CofC; RCM; IC; IFETEL/NOM; RCM; ANATEL.
: M6-;M6C-;BM-;BMC-.
: This printer ships in a hard case holding a USB cable, a quick start guide, a Li-ION rechargeable battery, an AC Adapter, a product USB, a Brady Workstation Product & Wire Identification Suite, a roll of M6-11-427 and an M61-R4310 ribbon.