Order Entry
Belgium
Orders LinkContactUsLinkComponent
Label Printer, CYRILLIC with Bluetooth, M610

Label Printer, CYRILLIC with Bluetooth, M610

M610 label printer, CYRILLIC with bluetooth, 50,80 mm (max. label width)
Catalog # BRDY317799
Supplier:   Brady
Label Printer, CYRILLIC with Bluetooth, M610
Catalog # BRDY317799
Supplier:  Brady
Label Printer, CYRILLIC with Bluetooth, M610
Label Printer, CYRILLIC with Bluetooth, M610

M610 label printer, CYRILLIC with bluetooth, 50,80 mm (max. label width)

Price
719,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Get the durability your work demands.

  • Design and print labels using a keypad, mobile app or desktop software
  • Work longer with an enhanced Gen3 Li-ION battery – print 4500 labels on a full charge
  • Stay connected wherever your work happens with enhanced Bluetooth technology
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
  • Print labels at 50,80 mm per second print speed
  • Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1,80 m drops
  • Operate your printer in −18...+46 °C temperatures

Do more with enhanced capabilities like bluetooth connectivity, military grade shock resistance, below freezing operating temps and the widest range of data entry options. Plus, print up to 4500 labels on a full charge. This printer ships in a hard case.

Certifications: UL; FCC; cUL; IC/ISED; UL MEX; CofC; RCM; IC; IFETEL/NOM; RCM; ANATEL.

Accessories information: M6-;M6C-;BM-;BMC-.

Delivery information: This printer ships in a hard case holding a USB cable, a quick start guide, a Li-ION rechargeable battery, an AC Adapter, a product USB, a Brady Workstation Basic Design Software, a roll of M6-11-427 and an M61-R4310 ribbon.

Specifications
  • Print width:
    50,80 mm (max. label width)
  • Description:
    M610 label printer, CYRILLIC with bluetooth
  • Cat. No.:
    BRDY317799
  • Modes:
    Stand-alone and peripheral
  • Print speed:
    750 (recommended usage per day)
  • Print method:
    Thermal transfer
  • Label:
    Continuous and die-cut
  • Print resolution:
    300 dpi
  • Printer:
    Monocolour
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Rechargeable lithium-ion battery for M510/M610/M710 printer, grey, 59,94W×94,50H×29,05D mm
    Rechargeable lithium-ion battery for M510/M610/M710 printer, grey, 59,94W×94,50H×29,05D mm
    BRDY175673
    Log in for availability
    1 * 1 ST - 269,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mm
    AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mm
    BRDY176990
    BMP41; M410; BMP51; BMP53; M510; BMP61; M610; M611
    Log in for availability
    1 * 1 ST - 124,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rechargeable NiMH battery for M510/M610/M710 printers, grey, 57,00W×109,98H×25,00D mm
    Rechargeable NiMH battery for M510/M610/M710 printers, grey, 57,00W×109,98H×25,00D mm
    BRDY175674
    Log in for availability
    1 * 1 ST - 97,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - 369,99 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - 833,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.