Order Entry
Belgium
ContactUsLinkComponent
Label Printer, QWERTY EU, M610
Label Printer, QWERTY EU, M610
Catalog # BRDY317797
Supplier:  Brady
undefined
Label Printer, QWERTY EU, M610
Catalog # BRDY317797
Supplier:  Brady

Specifications

  • Print width:
    50,80 mm (max. label width)
  • Description:
    M610 label printer, QWERTY EU
  • Print resolution:
    300 dpi
  • Label:
    Continuous and die-cut
  • Printer:
    Monocolour
  • Modes:
    Stand-alone and peripheral
  • Print method:
    Thermal transfer
  • Print speed:
    750 (recommended usage per day)
  • Pk:
    1 KIT

Specifications

About this item

Get the durability your work demands.

  • Design and print labels using a keypad or desktop software
  • Work longer with an enhanced Gen3 Li-ION battery – print 4500 labels on a full charge
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
  • Print labels at 50,80 mm per second print speed
  • Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1.80 m drops
  • Operate your printer in −18...+46 °C temperatures

Do more with enhanced capabilities like military grade shock resistance, below freezing operating temps and the widest range of data entry options. Plus, print up to 4500 labels on a full charge. Kit includes a hard case.

Certifications: UL; FCC; cUL; IC/ISED; UL MEX; CofC; RCM.
Accessories information: M6-;M6C-;BM-;BMC-.
Delivery: This printer ships in a hard case holding a USB cable, a quick start guide, a Li-ION rechargeable battery, an AC Adapter, a product USB, a Brady Workstation Basic Design Software, a roll of M6-11-427 and an M61-R4310 ribbon.