Order Entry
Belgium
ContactUsLinkComponent
 
Programmable Vortex Mixers, Genie Series
 
undefined
Programmable Vortex Mixers, Genie Series

 

  • Catalog No:
  • 444-0954
  • 444-0874
  • 444-0872
  • 444-0873
  • Model:
  • Vortex-Genie Pulse
  • Digital Vortex-Genie® 2
  • Digital Vortex-Genie® 2
  • Digital Vortex-Genie® 2
  • Shaking motion:
  • Pulse
  • Orbital
  • Orbital
  • Orbital
  • Orbit:
  • 4 mm
  • 3,5 mm
  • 3,5 mm
  • 3,5 mm
  • Speed range:
  • 500 - 2700 min⁻¹
  • 500 - 2850 min⁻¹
  • 500 - 2850 min⁻¹
  • 500 - 2850 min⁻¹
  • Max. capacity:
  • 500 ml
  • 500 ml
  • 500 ml
  • 500 ml
  • Power supply:
  • 230 V
  • 230 V
  • 230 V
  • 230 V
  • W×D×H:
  • 122×165×165 mm
  • 122×165×165 mm
  • 122×165×165 mm
  • 122×165×165 mm
  • Weight:
  • 4 kg
  • 4 kg
  • 4 kg
  • 4 kg
  • Timer:
  • 1 - 99 min or continuous
  • 1 - 99 min or continuous
  • 1 - 99 min or continuous
  • 1 - 99 min or continuous

 

Frequently Bought Together