Order Entry
Belgium
ContactUsLinkComponent
Cole-Parmer® Stuart MP-400D High-Temperature, High-Resolution Digital Melting Point Apparatus
Cole-Parmer® Stuart MP-400D High-Temperature, High-Resolution Digital Melting Point Apparatus
Catalog # STUA03011-49
Supplier:  Cole Parmer
undefined
Cole-Parmer® Stuart MP-400D High-Temperature, High-Resolution Digital Melting Point Apparatus
Catalog # STUA03011-49
Supplier:  Cole Parmer

Specifications

  • Accuracy:
    ±0,5...50 °C
  • Resolution:
    0,1 °C
  • Temperature:
    Ambient...400 °C
  • Description:
    High temperature, high resolution digital melting point apparatus
  • Temperature sensor:
    1000 Ω Pt RTD
  • Heating rate:
    50...350 °C in 6 minutes
  • Display:
    Multiline alphanumeric LCD, backlit, date/time
  • Power supply:
    120/230 VAC, 50/60 Hz
  • W×D×H:
    325×200×170 mm
  • Pk:
    1

Specifications

About this item

Digitally measure three melting points at once.

  • Be more productive - test three samples simultaneously
  • Maximum temperature of 400 °C with 0,1 °C resolution
  • Variable ramp rate between 0,5 and 10 °C in 0,1 °C increments after initial warm-up
  • Easily view the melt via magnifying lens with built-in illumination
  • Record up to eight events for each sample with time date stamp
  • Two-stage head adjustment offers user comfort
  • Dual voltage operation for universal use

Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test three samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. Heating rate continues slowly between 0,5 and 10 °C after the warm-up, slowly reaching the melt temperature for greater accuracy.

Save and recall up to seven temperatures per tube on the screen. Melting point apparatus records up to eight events per sample tube with time and date stamp. Use the 5-pin mini DIN socket to connect to a printer (order separately). Adjust the viewing head two ways for better viewing and user comfort. The head can be moved forwards/backwards as well as tilted up to 126°. A convienient capillary storage compartment comes with a glass capillary cutter. Full access to the block enables easy cleaning.

Delivery information: Supplied with pack of 100 capillary tubes (open at one end).