Order Entry
Belgium
ContactUsLinkComponent
Cole-Parmer® Stuart MP-200 Digital Melting Point Apparatus
Cole-Parmer® Stuart MP-200 Digital Melting Point Apparatus
Supplier:  Cole Parmer
Certificates
undefined
Cole-Parmer® Stuart MP-200 Digital Melting Point Apparatus
Supplier:  Cole Parmer

Specifications

  • Catalog No:
  • STUA03011-41
  • STUA03011-47
  • Resolution:
  • 1 °C
  • 0,1 °C
  • Accuracy:
  • ±1,0 °C at 20 °C; ±2,5 °C at 300 °C
  • ±1,0 °C at 20 °C; ±2,5 °C at 300 °C
  • Display:
  • 3-digit LED
  • 4-digital LED
  • Heating rate:
  • 20 °C per minute; 2 °C per minute to melt
  • 20 °C / minute to plateau; 1 and 10 °C/min to melt
  • Temperature:
  • Ambient...300 °C
  • Ambient...300 °C
  • Temperature sensor:
  • 100 Ω Pt RTD
  • 100 Ω Pt RTD
  • Power supply:
  • 240 VAC, 50 Hz
  • 230 VAC, 50 Hz
  • W×D×H:
  • 160×220×170 mm
  • 160×220×170 mm

Specifications

Frequently Bought Together