Order Entry
Belgium
ContactUsLinkComponent
Cole-Parmer® Stuart MP-100 Analogue Melting Point Apparatus
Cole-Parmer® Stuart MP-100 Analogue Melting Point Apparatus
Catalog # STUA03013-61
Supplier:  Cole Parmer
undefined
Cole-Parmer® Stuart MP-100 Analogue Melting Point Apparatus
Catalog # STUA03013-61
Supplier:  Cole Parmer

Specifications

  • Temperature:
    50...250 °C
  • Description:
    Analog melting point apparatus
  • Temperature sensor:
    Glass Thermometer
  • Heating rate:
    1...20 °C per minute (variable)
  • Display:
    LED
  • Power supply:
    230 VAC, 50/60 Hz
  • W×D×H:
    370×140×110 mm
  • Pk:
    1

Specifications

About this item

Integral LED illumination and magnifying lens make viewing easy.

  • Simple to use - place sample in capillary tube, set heating rate and watch for melt
  • Test and view three samples at the same time
  • Heat up to 20 °C/min close to melt temperature then set to slower heating rate of 1° to 10 °C/min
  • Read temperature with mercury-free blue-spirit-filled thermometer

Take melting point measurements of up to three samples at once for greater efficiency. Easy-to-follow instructions are printed directly on the unit. Place your sample in a capillary tube and insert it into the aluminium block. Manually set the heating rate between 1 and 20 °C per minute, up to a maximum of 250 °C. Lowering the heating rate as you near the expected melting point temperature will increase the accuracy of the reading. Observe the sample through the magnifying lens until the melt occurs and read the melt temperature from the thermometer.

Apparatus is supplied with open-ended capillary tubes. One end should be sealed with a Bunsen burner; or purchase optional capillary tubes separately that are already sealed. Order the optional brass cooling plug to speed up cooling when multiple runs are needed.

Delivery information: Supplied with pack of 100 capillary tubes (open at both ends) and two power cords with UK and 'Schuko' plug.