Cole-Parmer® FB-200 Tissue Float Bath
Product Details & Documents
Designed to assist in tissue preparation in histology and pathology laboratories.
- Easily adjust temperature between 30 to 70 °C
- The wide-rimmed edge serves as drying surface for processed slides
- Fast heat up time - heat 2,25 L of water to 45 °C within 40 minutes
- Temperature stability of ±0,5 °C
- Aluminium base with PTFE coated interior
Use the tissue float bath before the paraffin sections are placed on slides to prevent wrinkles and folds. The black PTFE interior and rim reduce eye strain by cutting down on glare while improving visibility of tissue sections. White powder-coated aluminium exterior is easy to keep clean. Safety features include an integrated indicator light alerting you when unit is on, as well as automatic shut-off.
Bath lid and thermometer to help maintain desired temperature are available to order separately. Order gelatine to increase surface tension of water in flotation bath.
Delivery information: Supplied with three-wire cord with plug.
Documents
Specifications
- Description:Tissue float bath
- Cat. No.:ELET48572-55
- Accuracy:±0,5
- Capacity:2,5 L
- Model:FB-200
- Temperature range:30...70 °C
- Electrical:230 VAC, 50/60 Hz
- Ext. W×D×H:330×330×140 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Lid for tissue float bath
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



