Order Entry
Belgium
ContactUsLinkComponent
Rotary Evaporator, RV 3 pro V-C Complete
Rotary Evaporator, RV 3 pro V-C Complete
Catalog # IKAA10012324
Supplier:  IKA
undefined
Rotary Evaporator, RV 3 pro V-C Complete
Catalog # IKAA10012324
Supplier:  IKA

Specifications

  • Rotation speed:
    20 - 300 min⁻¹
  • Temperature range:
    Ambient… 99 °C
  • Description:
    Rotary evaporator: RV 3 pro V-C Complete
  • Electrical:
    100 - 240 V
  • Cooling surface:
    1600 cm²
  • Weight:
    28,3 kg
  • W×D×H:
    440×530×330 mm
  • Pk:
    1
  • Type:
    Vertical cooling

Specifications

About this item

The RV 3 pro V-C Complete package is the complete solution for your rotary evaporator setup as all components and connections required for operation are included.

  • Convenient package - everything that is needed to be ready for operation, from a single source
  • Intelligent laboratory equipment: All devices are perfectly coordinated and can even communicate with each other
  • High energy efficiency: Chiller and vacuum pump run only when necessary, saving valuable resources

The RV 3 rotary evaporator is the ideal entry-level model rotary evaporator. It is ideal for a variety of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction. Thanks to specially designed glass guides, the condenser makes extremely efficient use of the 1600 cm² cooling surface.

The included VACSTAR digital vacuum pump is extremely space-saving and achieves a minimum vacuum of 2 mbar. It is controlled by the supplied VC 10 lite vacuum controller. In addition to controlling the recirculating chiller, the controller also enables manual setting of the vacuum as well as program-controlled operation.

The compact RC 2 lite recirculating chiller with strong 400 watt cooling capacity and a powerful pressure and suction pump (0,35 bar) is designed for simple cooling tasks down to −10 °C. The easily accessible and easy-to-clean mesh filter made of stainless steel ensures a consistently high cooling performance for years. Thanks to the natural refrigerant R290, the RC 2 lite is particularly environmentally friendly and well prepared for the future.

Delivery: Supplied with RV 3 V-C rotary evaporator, the package includes the 4 litre HB eco heating bath, a highly efficient coated vertical glass condenser set with 1L receiver and evaporator flask, as well as the VACSTAR digital vacuum pump with VC 10 lite vacuum controller and the RC 2 lite recirculating chiller plus VC 10.500 stand pole, RV 10.5005 set of hoses, and PC 1.3 cable.