Order Entry
Belgium
ContactUsLinkComponent
 
VWR® Cleanroom Gloves, Nitrile, Solid White, Tacky, Class 10 / ISO 4
 
undefined
VWR® Cleanroom Gloves, Nitrile, Solid White, Tacky, Class 10 / ISO 4

 

  • Catalog No:
  • 112-6208
  • 112-6209
  • 112-6210
  • 112-6205
  • 112-6206
  • 112-6207
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • Finish:
  • Tacky
  • Tacky
  • Tacky
  • Tacky
  • Tacky
  • Tacky
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,09 - 0,12 mm
  • 0,09 - 0,12 mm
  • 0,09 - 0,12 mm
  • 0,09 - 0,12 mm
  • 0,09 - 0,12 mm
  • 0,09 - 0,12 mm
  • Finger thickness:
  • 0,13 - 0,18 mm
  • 0,13 - 0,18 mm
  • 0,13 - 0,18 mm
  • 0,13 - 0,18 mm
  • 0,13 - 0,18 mm
  • 0,13 - 0,18 mm
  • Palm thickness:
  • 0,11 - 0,15 mm
  • 0,11 - 0,15 mm
  • 0,11 - 0,15 mm
  • 0,11 - 0,15 mm
  • 0,11 - 0,15 mm
  • 0,11 - 0,15 mm
  • Tensile strength:
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • ≥18 MPa
  • Ultimate elongation:
  • ≥500%
  • ≥500%
  • ≥500%
  • ≥500%
  • ≥500%
  • ≥500%
  • Sterility:
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile
  • Non sterile

 

Frequently Bought Together