Order Entry
Belgium
ContactUsLinkComponent
 
Masterflex® Ismatec® IPC High-Accuracy Multichannel Peristaltic Pumps, Avantor®
 
undefined
Masterflex® Ismatec® IPC High-Accuracy Multichannel Peristaltic Pumps, Avantor®

 

  • Model:
  • 78006-26
  • 78006-22
  • 78006-48
  • 78006-48
  • 78006-46
  • 78006-46
  • 78006-44
  • 78006-44
  • 78006-42
  • 78006-42
  • 78006-28
  • 78006-28
  • 78006-26
  • 78006-24
  • 78006-24
  • 78006-22
  • No. of channels:
  • 16
  • 8
  • 24
  • 24
  • 16
  • 16
  • 12
  • 12
  • 8
  • 8
  • 24
  • 24
  • 16
  • 12
  • 12
  • 8
  • No. of rollers:
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • 8
  • Control type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,002 ml/min
  • Max. flow rate per channel:
  • 44 ml/min
  • 44 ml/min
  • 11 ml/min
  • 11 ml/min
  • 11 ml/min
  • 11 ml/min
  • 11 ml/min
  • 11 ml/min
  • 11 ml/min
  • 11 ml/min
  • 44 ml/min
  • 44 ml/min
  • 44 ml/min
  • 44 ml/min
  • 44 ml/min
  • 44 ml/min
  • Min. flow rate:
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,0004 ml /min
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,002 ml/min
  • 0,002 ml/min
  • Drive IP rating:
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • Accuracy:
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • ±1,0%
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive:
  • IPC 45
  • IPC 45
  • IPC 11
  • IPC 11
  • IPC 11
  • IPC 11
  • IPC 11
  • IPC 11
  • IPC 11
  • IPC 11
  • IPC 45
  • IPC 45
  • IPC 45
  • IPC 45
  • IPC 45
  • IPC 45
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,4 rpm (min⁻¹)
  • 0,4 rpm (min⁻¹)
  • 0,11 rpm (min⁻¹)
  • 0,11 rpm (min⁻¹)
  • 0,11 rpm (min⁻¹)
  • 0,11 rpm (min⁻¹)
  • 0,11 rpm (min⁻¹)
  • 0,11 rpm (min⁻¹)
  • 0,11 rpm (min⁻¹)
  • 0,11 rpm (min⁻¹)
  • 0,4 rpm (min⁻¹)
  • 0,4 rpm (min⁻¹)
  • 0,4 rpm (min⁻¹)
  • 0,4 rpm (min⁻¹)
  • 0,4 rpm (min⁻¹)
  • 0,4 rpm (min⁻¹)
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Remote I/O:
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • EtherNet/IP, Serial RS-232, MasterflexLive, 0 - 20 mA, 4 - 20 mA, 0 - 10 V, start/stop, direction, and prime via 25 pin contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Series:
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Ismatec
  • Tubing sizes accepted:
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Two-stop 0,13 - 3,17 mm
  • Washdown capable:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Max. pressure:
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • 1 bar (14,5 psi)
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

 

Frequently Bought Together