The Elmasonic EASY ultrasonic bath series includes 9 units of different sizes and is characterised by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, the EASY solves cleaning tasks quickly and efficiently. Ideal for removing tenacious, mineral soiling and polishing pastes.
- 37 kHz ultrasonic frequency (control range −2,5 / +5,5 kHz)
- 2 ultrasonic modes: dynamic mode or eco mode
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Electronic temperature control adjustable in steps of 5 °C from 30 to 80 °C for devices with heating (temperature tolerance −5 / +8 °C)
- Safety switch-off with wake-up function after 8 hours of inactivity or in case of a brief interruption of the power supply
- Ultrasonic operation automatically shuts down at bath temperature >90 °C
- Stainless steel splash-proof housing and cleaning tray
- Side stopcock for emptying the cleaning tank via the rear drain (from Elmasonic EASY 60 H)
Elmasonic EASY the powerful all-rounder has 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath.
*Dynamic mode, automatically set: Serves more intensive cleaning with higher cleaning power.
*Eco mode, can be switched on: Serves gentle cleaning with quieter operation.
Units feature pre-selection of cleaning time: Cleaning time is adjustable between 1 and 30 minutes or continuous operation (ultrasonic continuous operation max. 6 hours).
2-year warranty from the initial operation, but no longer than 3 years from the production date.
- Catalog No:
- ELMA1118896
- ELMA1118894
- ELMA1118898
- ELMA1118883
- ELMA1118902
- ELMA1118890
- ELMA1118881
- ELMA1117697
- ELMA1118900
- ELMA1118887
- ELMA1118885
- ELMA1118892
- Model:
- EASY 100 H
- EASY 60 H
- EASY 120 H
- EASY 10 H
- EASY 300 H
- EASY 10
- EASY 30 H
- EASY 180 H
- EASY 20 H
- EASY 20
- EASY 40 H
- Capacity:
- 9,5 L
- 5,9 L
- 12,9 L
- 0,9 L
- 27,5 L
- 0,9 L
- 2,7 L
- 17,8 L
- 1,6 L
- 1,6 L
- 3,9 L
- Frequency:
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- 37 kHz
- Heating power:
- 400
- 400
- 800
- 60
- 1200
- 0
- 200
- 800
- 120
- 0
- 200
- Basket load:
- 6
- 5
- 7
- 1
- 10
- 1
- 1
- 1
- 8
- 1
- 1
- 3
- Electrical:
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- 220 - 240 V
- Tank W×D×H:
- 280×220×145 mm
- 280×130×145 mm
- 275×215×195 mm
- 185×80×55 mm
- 475×270×195 mm
- 220×120×95 mm
- 185×80×55 mm
- 220×120×95 mm
- 300×270×195 mm
- 140×125×95 mm
- 140×125×95 mm
- 215×115×145 mm
- W×D×H:
- 380×315×280 mm
- 370×225×280 mm
- 380×315×330 mm
- 235×135×200 mm
- 575×375×330 mm
- 305×190×230 mm
- 235×135×200 mm
- 305×190×230 mm
- 405×375×330 mm
- 215×190×230 mm
- 215×190×230 mm
- 305×190×280 mm