Cole-Parmer® Stuart CF-200 Microcentrifuge
Catalog # STUA85230-00
Supplier: Cole Parmer
Specifications
- Power:100 - 240 VAC, 50/60 Hz
- Description:Stuart CF-200 microcentrifuge
- Rotor type:Fixed-angle
- Max. RCF:15596 ×g
- No. of tubes:12
- Speed:500 - 15000 min⁻¹
- Timer:30 s - 999 min
- W×D×H:230×262×131 mm
- Pk:1
Specifications
About this item
Compact, powerful, and programmable microcentrifuge.
- Small footprint accommodates up to 12 tubes or two 8-tube strips (order strip rotor separately)
- Variable speed up to 15000 rpm provides gentle to intense spinning for greater versatility
- Digital timer and rpm display ensure accurate and repeatable results
- Last run memory is ideal for routines, no need to reprogram after every run
- Safety features include antimicrobial protection and a locking lid
This small, quiet microcentrifuge has advanced features typically found in larger benchtop centrifuges. Saved speed or RCF and time settings plus auto start (just close the lid) save time. Easily view the working parameters on the large backlit LCD. In addition to the user-friendly digital interface, the centrifuge comes with software and a USB cable for remote operation and data acquisition.
For safety, the lid remains locked while the rotor is in motion and automatically releases when the rotor comes to a halt. An emergency lid release latch allows access to samples in the event of a power failure. Imbalance detection system identifies an asymmetrical load and prevents operation.
Delivery information: Supplied with rotor, tube adaptors (0,2 and 0,5 ml), USB cable and software, allen key and power adaptor with three plugs (US, UK, and EU).