Cleanroom Boots, without Zipper
These boots are made of Alsistrong® (98% polyester and 2% carbon). Suitable together with a coverall for the highest cleanroom classes ISO 4 to 9 or GMP classes A to D.
- Strap and studs at the top
- Studs to attach boots to the coverall
- Coloured strap with 2-piece buckle over the foot (strap colour per size)
- Antistatic sole Combi P
- Reinforcement tape around the sole
Usable in ISO 4 to 9.
: IEST-RP-CC003.5
- Catalog No:
- ALSO1024768-S
- ALSO1024768-XS
- ALSO1025016-S
- ALSO1024768-M
- ALSO1024768-SM
- ALSO1025016-XS
- ALSO1024768-L
- ALSO1025016-M
- ALSO1025016-SM
- ALSO1024768-ML
- ALSO1025016-L
- ALSO1024768-XXL
- ALSO1025016-ML
- ALSO1024768-XL
- ALSO1025016-XXL
- ALSO1025016-XL
- ALSO1024768-3XL
- ALSO1025016-3XL
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Fabric:
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Weight:
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
Frequently Bought Together