Order Entry
Belgium
Orders LinkContactUsLinkComponent
ORP electrodes, IDS, wireless ready

ORP electrodes, IDS, wireless ready

Supplier:   WTW
ORP electrodes, IDS, wireless ready
Supplier:  WTW
Certificates
ORP electrodes, IDS, wireless ready
ORP electrodes, IDS, wireless ready

2 Options Available Below

Product Details & Documents

High quality, enhanced sensor technology combined with most modern measurement electronics. The electrodes feature a plug head which can either be connected to an IDS cable or to a wireless module.

  • Intelligent: Electrodes are automatically recognized by the meter, each sensor is exactly identified
  • Digital: Measurement signals are processed digitally, providing very accurate data
  • Measurement integrity benchmarking of the electrodes by QSC (Quality Sensor Control)
  • IDS electrodes store their serial number and their calibration records
  • Wireless ready: Disturbing cables are no longer required

Ordering information: Electrodes are supplied with plug head but without cable or wireless module which need to be ordered separately.

Product Family Options

Product Information

  • Connection
    Diaphr.
    Electrolyte
    Material
    Temp.
    Ø×L
    Availability
    Price
  • 662-2126
    IDS ORP electrode, SenTix® ORP-T 900-P, wireless ready
    IDS ORP electrode, SenTix® ORP-T 900-P, wireless ready
    Plug head for AS IDS cable or wireless module
    Ceramic
    3 mol/l KCl
    Glass
    0...+60 °C
    12×120 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 371,00 €
    371,00 €
    1 * 1 ST
       371,00 €

  • 662-1721
    IDS ORP electrode, pressure resistant (10 bar), SensoLyt® ORP 900-P, wireless ready
    IDS ORP electrode, pressure resistant (10 bar), SensoLyt® ORP 900-P, wireless ready
    Plug head for AS IDS cable or wireless module
    Hole
    Polymer
    Glass
    0...+60 °C
    12×120 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 773,00 €
    773,00 €
    1 * 1 ST
       773,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.