Order Entry
Belgium
ContactUsLinkComponent
Ultra low temperature freezers with 5 inner doors, –86 °C, TDE Series
Ultra low temperature freezers with 5 inner doors, –86 °C, TDE Series
Supplier:  REVCO TECHNOLOGIES
   Sustainable Options Available
Certificates
Ultra low temperature freezers with 5 inner doors, –86 °C, TDE Series
Supplier:  REVCO TECHNOLOGIES
   Sustainable Options Available

Specifications

  • Catalog No:
  • REVCTDE60086FV5I-U
  • REVCTDE50086FV5ID
  • REVCTDE30086FV5I-U
  • REVCTDE60086FV5ID
  • REVCTDE30086FV5ID
  • REVCTDE40086FV5I-U
  • REVCTDE40086FV5ID
  • REVCTDE50086FV5I-U
  • Model:
  • TDE60086FV5I-U
  • TDE50086FV5ID
  • TDE30086FV5I-U
  • TDE60086FV5ID
  • TDE30086FV5ID
  • TDE40086FV5I-U
  • TDE40086FV5ID
  • TDE50086FV5I-U
  • Environmentally Preferable:
  • Sustainable Materials
  • Sustainable Materials
  • Sustainable Materials
  • Sustainable Materials
  • Defrost:
  • Manual
  • Manual
  • Manual
  • Manual
  • Manual
  • Manual
  • Manual
  • Manual
  • Electrical:
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • Door type:
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • Environmental certification:
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Weight:
  • 372 kg
  • 333 kg
  • 323 kg
  • 372 kg
  • 323 kg
  • 312 kg
  • 312 kg
  • 333 kg

Specifications

Frequently Bought Together