Order Entry
Belgium
ContactUsLinkComponent
ESD high temp masking tape, paper core, Wescorp
ESD high temp masking tape, paper core, Wescorp
Catalog # 819-0148
Supplier:  DESCO
ESD high temp masking tape, paper core, Wescorp
Catalog # 819-0148
Supplier:  DESCO

Specifications

  • Width:
    24 mm
  • Description:
    Wescorp high temp masking tape
  • Length:
    54,8 m
  • Pk:
    1

Specifications

About this item

Economical crepe paper tape (7.0 mils thick) with high-tack rubber adhesive are used in applications masking PCB gold features for wave soldering.

  • Lead-free RoHS CompliantWaterproof
  • Non-toxic, non-corrosive
  • pH neutral
  • Tensile strength: 12 mm
  • Adhesion to steel: 155,04 g/cm²
  • Elongation: 8%
  • Temperature range: −36 to 135 °C (−32 to +275 °F)
  • Excellent conformability

Wescorp tape does tribocharge, but has minimal charge retention, making it safe to use around most ESD sensitive items. May be exposed to high temperatures for an extended period of time without leaving residue when removed.

Temperature resistance to a maximum of 135 °C (275 °F) for 45 min. Film resistance: <1×10¹¹ ohms tested per ANSI/ESD S11.11 at 50% RH.

Adhesive mass: natural rubber, non-staining.