Packaging tape
Packaging tape, 48 mm wide, 66 m roll
Catalog # 819-0142
Supplier: DESCO
Jump to:
Product Details & Documents
Desco Europe packaging tape is a conventional self-adhesive PVC tape.
- Suitable for sealing secondary packaging such as cartons
- Conventional PVC self adhesive yellow tape, not for use in an EPA
- Printed black with logo and text to EN 61340-5
It uses an acrylic gum adhesive. The tape is yellow and is printed in black with the ESD Sensitivity Symbol ( Ref: EN 61340-5-1) alerting that package contents are ESD sensitive and should be opened only by a grounded operator at an ESD protective workstation.
The tape is tribocharging and is not suitable for use in an EPA. It is however suitable for sealing secondary packaging of electrostatic sensitive devices such as cardboard boxes.
Tape printed with wording: Attention Observe precautions for handling Electrostatic Sensitive Devices.
Specifications
- Description:Packaging tape, 48 mm wide, 66 m roll