Non-marking foot grounders, 3-layers
N° de catalogue 115-3049
Fournisseur: DESCO
Spécifications
- Description:Non-marking foot grounders, 3-layers
- Pk:1
Spécifications
À propos de cet article
These grounders will not mark shoes or floors - reducing maintenance costs of touching up on floors. Size adjustable material expands to fit most shoe sizes comfortably and flex during walking.
- Neoprene rubber with no exposed carbon
- Hook and loop fastening system
- 76,2 cm long, eight conductive strand nylon polyester grounding tab
- One megohm series resistor
- Date coded
- Made in the United States of America
Additional conductive material provides reliable connection with operator’s sweat-layer. To protect operator from accidental contact with equipment line voltage.
Independently reviewed for adequacy of the product's design. Provides lot traceability to ensure quality control and tracking information.
Suitable for ESD footwear component in Flooring - footwear system personnel grounding method (<3,5×107 ohms per ESD STM 97.1) and footwear system personnel grounding method (<100 V per ESD STM 97.2).
Certifications: UL listed.