Dispensing bottles, HDPE, square
One-touch dispensing bottle, 120 ml, 86 mm
Catalog # 129-2641
Supplier: DESCO
Jump to:
Product Details & Documents
Dispensing bottle suitable for many solvents.
- Wide opening, easy to fill
- Provides stability and saves storage space
- Translucent for easy viewing of contents
- Custom imprinting available
Dispenses approximately 0,2 cc of liquid with each pump.
Ideal for use with hand sanitizer.
Specifications
- Capacity:120 ml
- Description:One-touch dispensing bottle
- Height:86 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



