Order Entry
Belgium
ContactUsLinkComponent
Microcentrifuge, Refrigerated, 5427 R (IVD marked)
Microcentrifuge, Refrigerated, 5427 R (IVD marked)
Catalog # 521-4270
Supplier:  EPPENDORF
   Low Manufacturing Impact
   Product Transparency and Disclosure
undefined
Microcentrifuge, Refrigerated, 5427 R (IVD marked)
Catalog # 521-4270
Supplier:  EPPENDORF
   Low Manufacturing Impact
   Product Transparency and Disclosure

Specifications

  • Max. capacity:
    48×1,5/2,0 ml (with rotor FA-45-48-11)
  • Noise level:
    <54 dB(A)
  • Temperature:
    –11...+40 °C
  • Description:
    Microcentrifuge 5427 R, without rotor, EU-plug
  • Seq:
    01
  • Environmentally Preferable:
    Low Manufacturing Impact,
    Product Transparency and Disclosure
  • Model:
    5427 R
  • Environmental certification:
    Renewable Energy Certificate, ISO 14001, ACT Label
  • Acceleration/braking time:
    18/18 s (rotor FA-45-24-11)
  • Max. RCF - fixed angle rotor:
    25000 ×g (FA-45-24-11)
  • Max. speed - fixed angle rotor:
    16220 min⁻¹ (FA-45-24-11)
  • Power consumption:
    550 W
  • Power supply:
    230 V; 50 - 60 Hz
  • Timer:
    10 s - 9:59 h
  • Weight:
    30 kg
  • W×D×H:
    319×540×254 mm
  • Pk:
    1

Specifications

About this item

This fast running microcentrifuge with new natural refrigerant (R 290, propane) and significantly lower Global Warming Potential is designed for maximum application flexibility and offers a versatile choice of rotors in order to serve different user demands.

  • End of run timer, brightly lit display and more precise adjustment of time in the 1st minute (in 5 second steps)
  • One-Push-Short Spin button for quick centrifugation
  • Max. RCF: 25001 xg (16220 rpm)
  • FastTemp function for rapid pre-cooling of the centrifuge, e.g. from 23 to 4 °C in approx. 11 minutes
  • ECO-shut off of the compressor for a lower energy consumption when not in use
  • QuickLock® rotor lid for all aerosol-tight rotors

There are 9 different rotors available, including high capacity rotors with up to 48 places as well as high speed rotors for a quick sample throughput

Ordering information: Can be supplied with or without rotor.

Rotors

Product Information