Microcentrifuge, Refrigerated, 5427 R (General Lab Product)
Supplier: EPPENDORF
Certificates
About this item
This fast running microcentrifuge with new natural refrigerant (R 290, propane) and significantly lower Global Warming Potential is designed for maximum application flexibility and offers a versatile choice of rotors in order to serve different user demands.
- End of run timer, brightly lit display and more precise adjustment of time in the 1st minute (in 5 second steps)
- One-Push-Short Spin button for quick centrifugation
- Max. RCF: 25001 xg (16220 rpm)
- FastTemp function for rapid pre-cooling of the centrifuge, e.g. from 23 to 4 °C in approx. 11 minutes
- ECO-shut off of the compressor for a lower energy consumption when not in use
- QuickLock® rotor lid for all aerosol-tight rotors
There are 9 different rotors available, including high capacity rotors with up to 48 places as well as high speed rotors for a quick sample throughput.
Ordering information: Can be supplied with or without rotor.
Specifications
- Catalog No:
- 521-4273
- 521-4269
- 521-4277
- Model:
- 5427 R
- 5427 R
- 5427 R
- Environmentally Preferable:
- Low Manufacturing Impact, Product Transparency and Disclosure
- Low Manufacturing Impact, Product Transparency and Disclosure, Safer Human and Environmental Health
- Low Manufacturing Impact, Product Transparency and Disclosure, Safer Human and Environmental Health
- Max. capacity:
- 48×1,5/2,0 ml (with rotor FA-45-48-11)
- 48×1,5/2,0 ml (with rotor FA-45-48-11)
- 48×1,5/2,0 ml (with rotor FA-45-48-11)
- Max. speed - fixed angle rotor:
- 16220 min⁻¹ (FA-45-24-11)
- 16220 min⁻¹ (FA-45-24-11)
- 16220 min⁻¹ (FA-45-24-11)
- Max. RCF - fixed angle rotor:
- 25000 ×g (FA-45-24-11)
- 25000 ×g (FA-45-24-11)
- 25000 ×g (FA-45-24-11)
- Temperature:
- –11...+40 °C
- –11...+40 °C
- –11...+40 °C
- Acceleration/braking time:
- 18/18 s (rotor FA-45-24-11)
- 18/18 s (rotor FA-45-24-11)
- 18/18 s (rotor FA-45-24-11)
- Timer:
- 10 s - 9:59 h
- 10 s - 9:59 h
- 10 s - 9:59 h
- Noise level:
- <54 dB(A)
- <54 dB(A)
- <54 dB(A)
- Power supply:
- 230 V; 50 - 60 Hz
- 230 V; 50 - 60 Hz
- 230 V; 50 - 60 Hz
- Power consumption:
- 550 W
- 550 W
- 550 W
- W×D×H:
- 319×540×254 mm
- 319×540×254 mm
- 319×540×254 mm
- Weight:
- 30 kg
- 30 kg
- 30 kg
- Environmental certification:
- Renewable Energy Certificate, ISO 14001, ACT Label
- Renewable Energy Certificate, ISO 14001, ACT Label. EPA SNAP Acceptable refrigerant R290 (Propane).
- Renewable Energy Certificate, ISO 14001, ACT Label. EPA SNAP Acceptable refrigerant R290 (Propane).
Specifications
Related Information
Product Information
Frequently Bought Together