Order Entry
Belgium
ContactUsLinkComponent
Beer forcing test refrigerated/heating circulating bath, DYNEO™ DD-1001F-BF
Beer forcing test refrigerated/heating circulating bath, DYNEO™ DD-1001F-BF
Catalog # JULA9021709.D
Supplier:  JULABO GmbH
undefined
Beer forcing test refrigerated/heating circulating bath, DYNEO™ DD-1001F-BF
Catalog # JULA9021709.D
Supplier:  JULABO GmbH

Specifications

  • Heating capacity:
    2 kW
  • Temperature Range:
    −38...+100 °C
  • Capacity:
    42 - 56 L
  • Description:
    DYNEO™ DD-1001F-BF
  • W×D×H:
    450×640×950 mm
  • Cooling capacity:
    1; 0,85; 0,6; 0,32; 0,12 kW
  • Pk:
    1
  • Temp. stability:
    ±0,01 °C

Specifications

About this item

The JULABO beer forcing test bath in conjunction with a photometer determines the product life of beer before clouding. The simulated aging process is achieved through a programmable temperature profile, which is repeated, until the first clouding develops.

  • Automatic cycles of temperature ramps simulate ageing
  • Pre-programmed temperature profiles for forcing test
  • Program modification possible at any time
  • Large bath opening with insert for 20 bottles, 0,5 litres each (Racks for other bottle sizes on request)
  • Removable Plexiglass® cover
  • RS232 interface for online communication

Units feature a powerful and infinitely adjustable pressure pump, a large colour TFT display, multilingual interface and integrated programmer. The DYNEO DD-1001F-BF has integrated external PT100 connection, and PID3 cascade temperature control.

Max. flow rate / max. pressure: CD: 27 L/min; 0,7 bar

Certifications: Classification III according to DIN 12876-1
Ordering information: Supplied with stainless steel insert basket for 20×0.5 litre bottles and Plexiglass bath cover.