Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital thermometer, testo 925

Digital thermometer, testo 925

Digital thermometer, testo 925, ‒50...+1000 °C, ±(0,5 °C + 0,3% of mv) (‒50...+1000 °C), 0,1 °C (‒50...+499,9 °C)
1 °C (rem. measuring range), 135×60×28 mm, 188 g
Catalog # TEST0563.0925
Supplier:   TESTO
Digital thermometer, testo 925
Catalog # TEST0563.0925
Supplier:  TESTO
Digital thermometer, testo 925
Digital thermometer, testo 925

Digital thermometer, testo 925, ‒50...+1000 °C, ±(0,5 °C + 0,3% of mv) (‒50...+1000 °C), 0,1 °C (‒50...+499,9 °C)
1 °C (rem. measuring range), 135×60×28 mm, 188 g

Price
119,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This compact temperature measuring instrument testo 925 (TC Type K is the versatile solution for simple, fast and precise temperature measurements in industry and trade.

  • Easy, fast and precise temperature measurement with thermocouple Type K probe (1 TC Type K probe included)
  • Fast in-app configuration, graph history, second screen and measurement data memory in the testo Smart App
  • Wide range of applications due to large measuring range from ‒50 to 1000 °C
  • Large probe selection optional and compatible with commercially available TC Type K sensors
  • Audible alarm sounds if a limit value is exceeded

The testo Smart App supports you in your work with the testo 925 with these practical functions:
Configure measuring instrument
Display graphical measured value curve
Save measurement data
Manage customers and measuring sites
Documentation on site
E-mail dispatch of the report

Delivery information: testo 925- 1-channel temperature measuring instrument TC Type K with App connection and audible alarm is supplied with transport bag, 1×TC Type K probe, calibration protocol and 3× AA batteries.

Documents

Specifications
  • Range:
    ‒50...+1000 °C
  • Resolution:
    0,1 °C (‒50...+499,9 °C)
    1 °C (rem. measuring range)
  • Weight:
    188 g
  • Description:
    Digital thermometer, testo 925
  • W×D×H:
    135×60×28 mm
  • Accuracy:
    ±(0,5 °C + 0,3% of mv) (‒50...+1000 °C)
  • Cat. No.:
    TEST0563.0925
  • Battery type:
    3×AA
  • Battery life:
    150 h
  • Protection class:
    IP 40; with TopSafe: IP 65
  • Housing material:
    ABS + PC / TPE
  • Operating temperature:
    ‒20...+50 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • TopSafe, protective cover, protects against impact and dirt, with attachment magnets and stand-up bracket
    TopSafe, protective cover, protects against impact and dirt, with attachment magnets and stand-up bracket
    TEST0516.0224
    Log in for availability
    1 * 1 ST - 38,00 €