Order Entry
Belgium
Orders LinkContactUsLinkComponent
Thermal imagers, testo 883

Thermal imagers, testo 883

Supplier:   TESTO
Thermal imagers, testo 883
Supplier:  TESTO
Certificates
Thermal imagers, testo 883

4 Options Available Below

Product Details & Documents

The testo 883 thermal imager provides outstanding image quality, automatic allocation/archiving of thermal images to the measurement object and professional image analysis and reporting.

  • Useful features: testo SiteRecognition intelligent image management and testo ScaleAssist automatic contrast adjustment
  • Extensive analysis and documentation: With the intuitive professional software testo IRSoft
  • Full control: Manual focus and interchangeable lenses
  • Interchangeable telephoto lens for distant objects and outdoor recording
  • Manual focus for sharp thermal images from a distance of 100 mm
  • Intuitive operation via touchscreen and joystick
  • Wireless transmission of readings from clamp meter or humidity probe directly into the thermal image via Bluetooth®

IR resolution of 320×240 pixels (with SuperResolution 640×480 pixels), manual focus and a very good NETD of 40 mK all ensure the best image quality – so you can reliably detect thermal abnormalities in installations and buildings. testo SiteRecognition enables intelligent image management. Thermal images are automatically assigned to the correct measurement object based on the QR code at the measuring location – this eliminates the need for tedious, manual image assignment on the PC.

testo IRSoft: Analyze thermal images comprehensively with the intuitive, professional PC software and create impressive reports within a short period of time. testo ScaleAssist: Automatic contrast adjustment for objectively comparable thermal images and easier detection of weak spots. testo Thermography App: With the app, your smartphone/tablet becomes a second display and a remote control for your thermal imager. You can quickly create, send or save reports on site.

Certifications: RED: 2014/53/EU; EMC: 2014/30/EU; WEEE: 2012/19/EU; RoHS: 2011/65/EU + 2015/863; REACH: 1907/2006

Delivery information: Supplied with 883 thermal imager with standard lens 30×23°, robust case, professional software IRSoft (free download), USB-C cable, USB mains unit, Li-ion rechargeable battery, carrying strap for the thermal imager, Bluetooth® headset (depending on the country), short instructions and calibration protocol.

Kits contain testo 883 thermal imager with standard lens 30×23°, telephoto lens 12×9°, USB-C, cable, USB mains unit, Li-ion rechargeable battery, spare battery, battery-charging station, with USB cable, carrying strap, Bluetooth® headset (depending on the country), short instructions, calibration protocol, professional software IRSoft (free download), in a case.

Specifications for Product Family

Specifications

  • Catalog No:
  • TEST0560.8830
  • TEST0560.8831
  • TEST0563.8830
  • TEST0563.8831
  • Model:
  • testo 883
  • testo 883 (9 Hz, wL, wWCR)
  • Pixels (W×H):
  • 320×240 pixels
  • 320×240 pixels
  • Colour depth:
  • iron, rainbow, rainbow HC, cold-hot, blue-red, grey, inverted grey, sepia, Testo, iron HT, humidity palette
  • iron, rainbow, rainbow HC, cold-hot, blue-red, grey, inverted grey, sepia, Testo, iron HT, humidity palette
  • Image modes:
  • IR image/real image
  • IR image/real image
  • File format output:
  • bmt and .jpg; export options in .bmp, .jpg, .png, .csv, .xls
  • bmt and .jpg; export options in .bmp, .jpg, .png, .csv, .xls
  • Field of view:
  • 30×23° (standard lens)
    12×9° (telephoto lens)
  • 30×23° (standard lens)
    12×9° (telephoto lens)
  • Focus:
  • Manual
  • Manual
  • Operating temperature:
  • ‒15...+50 °C
  • ‒15...+50 °C
  • Temperature range:
  • ‒30...+650 °C
  • ‒30...+650 °C
  • Accuracy:
  • ±2 °C, ±2% of the reading (higher value applies)
  • ±2 °C, ±2% of the reading (higher value applies)
  • Min. focus distance:
  • <0,1 m (standard lens)
  • <0,1 m (standard lens)
  • Display:
  • 8.9 cm (3.5") TFT, QVGA (320×240 pixels)
  • 8,9 cm (3.5") TFT, QVGA (320×240 pixels)
  • Interfaces:
  • WLAN, bluetooth, USB-C, USB 2.0
  • WLAN, bluetooth, USB-C, USB 2.0
  • Memory:
  • Internal memory (2,8 GB)
  • Internal memory (2,8 GB)
  • Software:
  • testo IRSoft
  • testo IRSoft
  • Supported OS:
  • Windows 10, Windows 8, Windows 7
  • Windows 10, Windows 8, Windows 7
  • Operating time:
  • ≥5 hours
  • ≥5 hours
  • Battery type:
  • Fast-charging, Li-ion battery can be changed on site
  • Fast-charging, Li-ion battery can be changed on site
  • W×D×H:
  • 171×95×236 mm
  • 171×95×236 mm
  • Weight:
  • 827 g
  • 827 g

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • TEST0560.8830
    Thermal imager, testo 883
    Thermal imager, testo 883
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4 133,00 €
    4 133,00 €
    1 * 1 ST
       4 133,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    TEST0560.8830
    Model
    testo 883
    Pixels (W×H)
    320×240 pixels
    Colour depth
    iron, rainbow, rainbow HC, cold-hot, blue-red, grey, inverted grey, sepia, Testo, iron HT, humidity palette
    Image modes
    IR image/real image
    File format output
    bmt and .jpg; export options in .bmp, .jpg, .png, .csv, .xls
    Field of view
    30×23° (standard lens)
    12×9° (telephoto lens)
    Focus
    Manual
    Operating temperature
    ‒15...+50 °C
    Temperature range
    ‒30...+650 °C
    Accuracy
    ±2 °C, ±2% of the reading (higher value applies)
    Min. focus distance
    <0,1 m (standard lens)
    Display
    8.9 cm (3.5") TFT, QVGA (320×240 pixels)
    Interfaces
    WLAN, bluetooth, USB-C, USB 2.0
    Memory
    Internal memory (2,8 GB)
    Software
    testo IRSoft
    Supported OS
    Windows 10, Windows 8, Windows 7
    Operating time
    ≥5 hours
    Battery type
    Fast-charging, Li-ion battery can be changed on site
    W×D×H
    171×95×236 mm
    Weight
    827 g
  • TEST0560.8831
    Thermal imager, testo 883 (9 Hz, wL, wWCR)
    Thermal imager, testo 883 (9 Hz, wL, wWCR)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4 133,00 €
    4 133,00 €
    1 * 1 ST
       4 133,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    TEST0560.8831
    Model
    testo 883 (9 Hz, wL, wWCR)
    Pixels (W×H)
    320×240 pixels
    Colour depth
    iron, rainbow, rainbow HC, cold-hot, blue-red, grey, inverted grey, sepia, Testo, iron HT, humidity palette
    Image modes
    IR image/real image
    File format output
    bmt and .jpg; export options in .bmp, .jpg, .png, .csv, .xls
    Field of view
    30×23° (standard lens)
    12×9° (telephoto lens)
    Focus
    Manual
    Operating temperature
    ‒15...+50 °C
    Temperature range
    ‒30...+650 °C
    Accuracy
    ±2 °C, ±2% of the reading (higher value applies)
    Min. focus distance
    <0,1 m (standard lens)
    Display
    8,9 cm (3.5") TFT, QVGA (320×240 pixels)
    Interfaces
    WLAN, bluetooth, USB-C, USB 2.0
    Memory
    Internal memory (2,8 GB)
    Software
    testo IRSoft
    Supported OS
    Windows 10, Windows 8, Windows 7
    Operating time
    ≥5 hours
    Battery type
    Fast-charging, Li-ion battery can be changed on site
    W×D×H
    171×95×236 mm
    Weight
    827 g

Kits

Product Information

  • Availability
    Price
  • TEST0563.8830
    Thermal imager kit, testo 883
    Thermal imager kit, testo 883
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 5 312,00 €
    5 312,00 €
    1 * 1 ST
       5 312,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    TEST0563.8830
    Model
    Pixels (W×H)
    Colour depth
    Image modes
    File format output
    Field of view
    Focus
    Operating temperature
    Temperature range
    Accuracy
    Min. focus distance
    Display
    Interfaces
    Memory
    Software
    Supported OS
    Operating time
    Battery type
    W×D×H
    Weight
  • TEST0563.8831
    Thermal imager kit, testo 883 (9 Hz, wL, wWCR)
    Thermal imager kit, testo 883 (9 Hz, wL, wWCR)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 5 312,00 €
    5 312,00 €
    1 * 1 ST
       5 312,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    TEST0563.8831
    Model
    Pixels (W×H)
    Colour depth
    Image modes
    File format output
    Field of view
    Focus
    Operating temperature
    Temperature range
    Accuracy
    Min. focus distance
    Display
    Interfaces
    Memory
    Software
    Supported OS
    Operating time
    Battery type
    W×D×H
    Weight
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.