Order Entry
Belgium
Orders LinkContactUsLinkComponent
Luxmeter, testo 545

Luxmeter, testo 545

Digital Luxmeter with App connection, testo 545
Catalog # TEST0563.1545
Supplier:   TESTO
Luxmeter, testo 545
Catalog # TEST0563.1545
Supplier:  TESTO
Luxmeter, testo 545
Luxmeter, testo 545

Digital Luxmeter with App connection, testo 545

Price
406,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Lux meter testo 545 can measure the illuminance of all common light sources quickly, easily and precisely to ensure productivity, performance and health in workplaces. By automatically calculating the time and point average value, the Lux meter shows all relevant information at a glance.

  • Measurement of illuminance (Lux) according to the V-lambda curve for all common light sources
  • Compatible with almost all commercially available LEDs and thus ensures a wide range of applications (except single-colour blue LED)
  • Audible alarm sounds if a limit value is exceeded

The testo 545 is perfectly complemented by the testo Smart App. This not only allows to configure the measuring instrument, display and store the measured values, and document them in a particularly convenient way. The App also turns your smartphone into a second display. Fast in-app configuration, graph history, second screen and measurement data memory in this App.

Cable length of 1,4 m.

Protection class IP 40 and IP 20.

Storage temperature: −20 to +50 °C

Certifications: Corresponding to DIN 5032-7 / EN 13032-1, Appendix B.

Delivery information: Includes testo 545 - Lux meter with App connection and audible alarm, transport bag, calibration protocol, 3× AA batteries (70 h).

Documents

Specifications
  • Description:
    Digital Luxmeter with App connection, testo 545
  • Cat. No.:
    TEST0563.1545
  • Accuracy:
    Class C ¹⁾
    F1 = 6% = V(Lambda) adjustment
    F2 = 5% = cos-true evaluation
    Total ≤15%
    ±3% of mv±1 digit
  • Measuring range:
    0 - 100000 Lux
  • W×D×H:
    149×60×20 mm (instrument)
    134×54×23 mm (probe)
  • Weight:
    288 g
  • Resolution:
    0.1 Lux (<10000 Lux)
    1 Lux (≥10000 Lux)
  • Operating temperature:
    −10…+50 °C (instrument)
    0…+50 °C (probe)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.