Order Entry
Belgium
ContactUsLinkComponent
Digital 16 mm vane anemometer with app connection, testo 416
Digital 16 mm vane anemometer with app connection, testo 416
Catalog # TEST0563.0416
Supplier:  TESTO
undefined
Digital 16 mm vane anemometer with app connection, testo 416
Catalog # TEST0563.0416
Supplier:  TESTO

Specifications

  • Range:
    0,6 - 40 m/s
  • Resolution:
    0,1 m/s
  • Weight:
    323 g
  • Description:
    Digital 16 mm vane anemometer, testo 416
  • W×D×H:
    135×60×28 mm
  • Accuracy:
    ±(0,2 m/s + 1,0% of mv)
  • Pk:
    1

Specifications

About this item

The compact 16 mm vane anemometer testo 416 with telescopic probe and App connection, we can carry out flow measurements in the ventilation ducts of air conditioning and ventilation systems easily, quickly and precisely. The integrated telescope can be extended up to 850 mm, making it easier to work overhead or in large diameter ducts. To ensure that have all the relevant information at our fingertips, the testo 416 automatically calculates time and point average values as well as the volume flow rate. The compact design and the robust housing, the vane anemometer can also stand it if conditions get a little rougher at times.

  • Simple, fast and precise flow veocity measurement and volume flow calculation in the ventilation duct
  • More flexibility for duct measurements with the cable-connected telescopic probe (maximum length 850 mm)
  • Timed and point mean value calculation
  • Housing material of ABS and PC/TPE

Configuration of the measuring instrument, display and storage of measured values as well as documentation are all particularly convenient with the testo Smart App. This also turns your smartphone into a second display. Fast in-app (duct) configuration, graph history, second screen and measurement data memory in this App.

Operating temperature: Measuring instrument: −10 to +50 °C and Probe: −10 to +70 °C
Storage temperature: −10 to +50 °C"

Probe: Length 329 mm, Ø 16 mm and cable length 1,5 m.

Protection class - Measuring instrument: IP 40 and Probe: IP 20.

Delivery information: Includes testo 416 anemometer with App connection, fixed telescope (max. 850 mm), transport bag, calibration protocol and 3× AA batteries (battery life of 60 h).