Order Entry
Belgium
ContactUsLinkComponent
Infrared thermometer, testo 835-T1
Infrared thermometer, testo 835-T1
Catalog # TEST0560.8351
Supplier:  TESTO
undefined
Infrared thermometer, testo 835-T1
Catalog # TEST0560.8351
Supplier:  TESTO

Specifications

  • Memory:
    200 measuring values
  • Temperature range:
    ‒30 to +600 °C (IR)
    ‒50 to +600 °C (TC Type K NiCr-Ni)
  • Description:
    Infrared thermometer, testo 835-T1
  • Model:
    testo 835-T1
  • Temperature accuracy:
    ±2,5 °C (‒30,0 to ‒20,1 °C)
    ±1,5 °C (‒20,0 to ‒0,1 °C)
    ±1,0 °C (0,0 to +99,9 °C)
    ±1 % of mv (Remaining Range)
  • Temperature resolution:
    0,1 °C
  • W×D×H:
    166×63×193 mm
  • Battery life:
    25 h (typical 25 °C without laser and backlight), 10 h (typical 25°C without backlight)
  • Alarm:
    Audible and visual
  • Emissivity:
    20 values
  • Display:
    Dot Matrix
  • Operating temperature:
    −20...+50 °C
  • Weight:
    514 g
  • Battery type:
    3×AA (or USB operating with PC-software)
  • Housing material:
    ABS+PC
  • Pk:
    1

Specifications

About this item

This practical infrared thermometer 835-T1 offers maximum safety and precision when measuring the temperature of smaller objects from a medium distance, e.g. monitoring wall temperature, troubleshooting in heating and air conditioning systems, or the quality control of industrially manufactured products.

  • Reliable IR measurement up to 600 °C
  • IR measurements from a safe distance
  • Memory for up to 200 readings; easy analysis with free-to-download software
  • 4-point-laser and 50:1 optics for precise measurements over greater distances

Integrated emissivity measurement for absolute measuring reliability and convenient menu guidance with icons and joystick.

Certifications: EN 61326-1:2006
Delivery: Supplied with 4-point laser marking, measuring data administration, PC software, batteries and calibration protocol.