Order Entry
Belgium
Orders LinkContactUsLinkComponent
Polyester tape 8992

Polyester tape 8992

Green, 66 m, 51 mm, 0,082 mm
Catalog # MMMA8992
Supplier:   3M
Polyester tape 8992
Catalog # MMMA8992
Supplier:  3M
Polyester tape 8992
Polyester tape 8992

Green, 66 m, 51 mm, 0,082 mm

Price
36,20 €
Log in for availability
1 * 1 ROU
Product Details & Documents

3M™ Polyester Tape 8992 is a general-purpose tape that excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical-resistant and performs under a wide range of temperatures and environments.

  • Works in demanding conditions and high temperatures
  • Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
  • Thicker version of 3M™ Polyester Tape 8991
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Translucent green backing allows easy identification and positioning

Coated with a silicone adhesive, this tape functions well in masking for powder coating to provide sharp paint lines. It removes cleanly and in one piece from most surfaces, avoiding slivering and breaking. This tape is a thicker version of 3M™ Polyester Tape 8991. With excellent chemical resistance, this tape works effectively in chemical processes and demanding work conditions, such as anodizing. The pressure sensitive silicone adhesive performs under a broad range of temperatures, ranging from −60 to +400 °F (−50 to +204 °C).

Specifications
  • Width:
    51 mm
  • Colour:
    Green
  • Length:
    66 m
  • Thickness:
    0,082 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.