Order Entry
Belgium
ContactUsLinkComponent
 
Ultra low temperature freezers, with 5 inner doors –40 °C, TDE series
    
 
undefined
Ultra low temperature freezers, with 5 inner doors –40 °C, TDE series
    

 

  • Catalog No:
  • HERATDE40040FV5ID
  • HERATDE50040FV5ID
  • HERATDE60040FV5ID
  • Model:
  • TDE40040FV5ID
  • TDE50040FV5ID
  • TDE60040FV5ID
  • Environmentally Preferable:
  • Sustainable Materials
  • Sustainable Materials
  • Sustainable Materials
  • Defrost:
  • Manual
  • Manual
  • Manual
  • Electrical:
  • 230 V/50 Hz
  • 230 V/50 Hz
  • 230 V/50 Hz
  • Door type:
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • 1 outer, 5 inner
  • Environmental certification:
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Weight:
  • 292 kg
  • 304 kg
  • 348 kg

 

Frequently Bought Together