Order Entry
Belgium
ContactUsLinkComponent
Ultra low temperature freezers, with 4 inner doors, –40 °C, TDE series
Ultra low temperature freezers, with 4 inner doors, –40 °C, TDE series
Supplier:  Thermo Scientific
   Sustainable Options Available
Certificates
undefined
Ultra low temperature freezers, with 4 inner doors, –40 °C, TDE series
Supplier:  Thermo Scientific
   Sustainable Options Available

Specifications

  • Catalog No:
  • HERATDE40040LV
  • HERATDE40040FV
  • HERATDE60040FV
  • HERATDE50040FV
  • Model:
  • TDE40040LV
  • TDE40040FV
  • TDE60040FV
  • TDE50040FV
  • Environmentally Preferable:
  • Sustainable Materials
  • Sustainable Materials
  • Sustainable Materials
  • Refrigerant:
  • R290
  • R290
  • R290
  • R290
  • Insulation:
  • Vacuum insulation panels (VIP) + Water-blown polyurethane foam (SNAP-compliant)
  • Vacuum insulation panels (VIP) + Water-blown polyurethane foam (SNAP-compliant)
  • Vacuum insulation panels (VIP) + Water-blown polyurethane foam (SNAP-compliant)
  • Vacuum insulation panels (VIP) + Water-blown polyurethane foam (SNAP-compliant)
  • Display:
  • HIC 5,6" 7-segment display with capacitive touch buttons
  • HIC 5,6" 7-segment display with capacitive touch buttons
  • HIC 5,6" 7-segment display with capacitive touch buttons
  • HIC 5,6" 7-segment display with capacitive touch buttons
  • Defrost:
  • Manual
  • Manual
  • Manual
  • Manual
  • Electrical:
  • 230 V/50 Hz
  • 230 V/50 Hz
  • 230 V/50 Hz
  • 230 V/50 Hz
  • Door type:
  • 1 outer, 4 inner
  • 1 outer, 4 inner
  • 1 outer, 4 inner
  • 1 outer, 4 inner
  • Environmental certification:
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Energy Star, SNAP Compliant, EU F-Gas compliant
  • Weight:
  • 249 kg
  • 249 kg
  • 297 kg
  • 260 kg
  • Shipping weight:
  • 292 kg
  • 292 kg
  • 348 kg
  • 304 kg

Specifications

Frequently Bought Together