Order Entry
Belgium
ContactUsLinkComponent
Ultra low temperature freezers, with 4 inner doors, –86 °C, TDE series
Ultra low temperature freezers, with 4 inner doors, –86 °C, TDE series
Supplier:  Thermo Scientific
Certificates
undefined
Ultra low temperature freezers, with 4 inner doors, –86 °C, TDE series
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • HERATDE40086FVULTS
  • HERATDE50086FVULTS
  • HERATDE60086FVULTS
  • HERATDE30086FVULTS
  • Model:
  • TDE40086FVULTS
  • TDE50086FVULTS
  • TDE60086FVULTS
  • TDE30086FVULTS
  • Refrigerant:
  • R290 (1st stage), R170 + R290 mix (2nd stage)
  • R290 (1st stage), R170 + R290 mix (2nd stage)
  • R290 (1st stage), R170 + R290 mix (2nd stage)
  • R290 (1st stage), R170 + R290 mix (2nd stage)
  • Insulation:
  • Vacuum insulation panels (VIP) + water-blown polyurethane foam (SNAP-compliant)
  • Vacuum insulation panels (VIP) + water-blown polyurethane foam (SNAP-compliant)
  • Vacuum insulation panels (VIP) + water-blown polyurethane foam (SNAP-compliant)
  • Vacuum insulation panels (VIP) + water-blown polyurethane foam (SNAP-compliant)
  • Display:
  • HIC 5,6" 7-segment display with capacitive touch buttons
  • HIC 5,6" 7-segment display with capacitive touch buttons
  • HIC 5,6" 7-segment display with capacitive touch buttons
  • HIC 5,6" 7-segment display with capacitive touch buttons
  • Defrost:
  • Manual
  • Manual
  • Manual
  • Manual
  • Electrical:
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • Door type:
  • 1 outer, 4 inner
  • 1 outer, 4 inner
  • 1 outer, 4 inner
  • 1 outer, 4 inner
  • Shipping weight:
  • 312 kg
  • 333 kg
  • 372 kg
  • 323 kg
  • Plug:
  • EU
  • EU
  • EU
  • EU

Specifications

Frequently Bought Together