Order Entry
Belgium
ContactUsLinkComponent
 
Cleanroom gloves, latex, sterile, Kimtech™ G3
 
undefined
Cleanroom gloves, latex, sterile, Kimtech™ G3
 

 

  • Catalog No:
  • 112-6411
  • 112-6410
  • 112-6409
  • 112-6414
  • 112-6408
  • 112-6407
  • 112-6413
  • 112-6412
  • Ambidextrous / hand-specific:
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex
  • Latex
  • Latex
  • Latex
  • Latex
  • Latex
  • Latex
  • Latex
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 100/ISO 5; EU GMP (A)
  • 100/ISO 5; EU GMP (A)
  • 100/ISO 5; EU GMP (A)
  • 100/ISO 5; EU GMP (A)
  • 100/ISO 5; EU GMP (A)
  • 100/ISO 5; EU GMP (A)
  • 100/ISO 5; EU GMP (A)
  • 100/ISO 5; EU GMP (A)
  • Finish:
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Textured palm and fingertips
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,14 mil
  • 0,14 mil
  • 0,14 mil
  • 0,14 mil
  • 0,14 mil
  • 0,14 mil
  • 0,14 mil
  • 0,14 mil
  • Finger thickness:
  • 0,22 mil
  • 0,22 mil
  • 0,22 mil
  • 0,22 mil
  • 0,22 mil
  • 0,22 mil
  • 0,22 mil
  • 0,22 mil
  • Palm thickness:
  • 0,20 mil
  • 0,20 mil
  • 0,20 mil
  • 0,20 mil
  • 0,20 mil
  • 0,20 mil
  • 0,20 mil
  • 0,20 mil
  • Tensile strength:
  • 28 MPa
  • 28 MPa
  • 28 MPa
  • 28 MPa
  • 28 MPa
  • 28 MPa
  • 28 MPa
  • 28 MPa
  • EN norm:
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 VIRUS
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 VIRUS
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 VIRUS
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 VIRUS
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 VIRUS
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 VIRUS
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 VIRUS
  • EN ISO 374-1:2016 Type C (K), EN 374-4:2003, EN ISO 374-5:2016 VIRUS

 

 

Frequently Bought Together