Order Entry
Belgium
ContactUsLinkComponent
Ethyl acetate ≥99.8%, SPECTRONORM® for spectroscopy
Flammable
Irritant
Ethyl acetate ≥99.8%, SPECTRONORM® for spectroscopy
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates
undefined
Flammable
Irritant
Ethyl acetate ≥99.8%, SPECTRONORM® for spectroscopy
Supplier:  VWR Chemicals
   Sustainable Options Available
Certificates

Specifications

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended by default and after discussion

Specifications

Specification Test Results

  • Purity (GC):
    min. 99.8%
  • Evaporation residue:
    max. 0.0002%
  • Water :
    max. 0.01%
  • Color (Haz):
    max. 10
  • Acidity (meq/g):
    max. 0.0002
  • Alkalinity (meq/g):
    max. 0.0002
  • Fluorescence (as quinine at 254 nm):
    max. 2.0 ppb
  • Fluorescence (as quinine at 365 nm):
    max. 1.0 ppb
  • Transmission (255 nm):
    min. 20%
  • Transmission (260 nm):
    min. 75%
  • Transmission (263 nm):
    min. 80%
  • Transmission (265 nm):
    min. 90%
  • Transmission (from 270 nm):
    min. 98%
  • Absorbance (255 nm):
    max. 0.70
  • Absorbance (260 nm):
    max. 0.13
  • Absorbance (263 nm):
    max. 0.10
  • Absorbance (265 nm):
    max. 0.05
  • Absorbance (from 270 nm):
    max. 0.01

Specification Test Results

Related Information

Frequently Bought Together