Saisie de commande
Belgium
ContactUsLinkComponent
Constant flow valve assembly and belt
Constant flow valve assembly and belt
Catalog # RPBS03-102
Supplier:  RPB SAFETY
Constant flow valve assembly and belt
Catalog # RPBS03-102
Supplier:  RPB SAFETY

Specifications

  • Désignation:
    Constant flow valve assembly and belt for SAR, nylon body/buckles, PP belt, nickel-plated steel fittings, 113 g
  • Seq:
    1
  • Cdt:
    1

Specifications

About this item

RPB replacement flow control device assembly and belt. For use with RPB's range of SAR respiratory head top, including Z-Link and T-Link.

  • Operating temperature: −10 to 60 °C
  • Flow rate: 170 to 340 L/min

Allows the user to connect to their compressed breathing airline, and control the amount of airflow to the respirator between 170 to 330 L/min, depending on personal preference. For ability to control the temperature of the air as well, see RPB's 03-501 C40 Climate Control Device.

Certifications: EN 14594:2005 3B/4B.

Supplied airline

Product Information