Order Entry
Belgium
ContactUsLinkComponent
SAR Respirators headtop and SAR breathing tubes, T-Link Series
SAR Respirators headtop and SAR breathing tubes, T-Link Series
Catalog # RPBS17-120-12
Supplier:  RPB SAFETY
undefined
SAR Respirators headtop and SAR breathing tubes, T-Link Series
Catalog # RPBS17-120-12
Supplier:  RPB SAFETY

Specifications

  • Description:
    T-Link SAR respirator headtop and SAR breathing tube, nylon injection molded parts, PU silencer foam, MDPE head suspension, PETG lenses, PS impact absorber, PP visor, Tychem 2000 hood, Tychem 4000 hood with sealed seams, Zytec proprietary coated FR fabric hood, 648 g
  • Seq:
    1
  • Pk:
    1

Specifications

About this item

The RPB T-Link respirator is a lightweight, multi-purpose TH3 respirator designed specifically for a range of industries, including healthcare, pharmaceutical, and industrial painting and coating. The advanced cradle provides unmatched comfort for the wearer, and keeps the lens and hood mounted solidly.

  • Padded headliner supports weight distribution while relieving the effects of any pressure points
  • Air flow and distribution is fully adjustable with the air deflector system to suit personal preferences
  • Optional ANSI Z87 approved safety lens (EN 166)
  • Large viewing window for exceptional downward and peripheral vision
  • Fixed lens frame ensures the lens will never hit the nose or optical aids being used
  • Optically clear peel-off and cassette lenses available
  • Option of bump cap or ANSI Z89.1 hard hat protection (EN 397)
  • Two cape materials available: DuPont™ Tychem® 2000, DuPont™ Tychem® 4000
  • Operating temperature: −10 to 60 °C
  • Noise rating: NRR 25/SNR 33

Where appropriate, the cradle also doubles as a bump cap (hard hat option available if required). During use within contagious environments, the outer Tychem 2000 hood can be easily decontaminated, or cost effectively replaced as required. When used in industrial applications, the T-Link offers a range of out of the box accessory items.

Breathing tube easily attaches to the respirator and swivels to eliminate tangles. Centralized location ensures even weight distribution. Adjustable ratchet system ensures a customized fit that supports movement, while increasing comfort and productivity. Soft, breathable inner-bib and long tuck-in collar for extra protection and upper body air flow.

TH3 respiratory protection. No face fit testing required.

Certifications: EN 14594:2005 3B, EN 166:2001 Class 1F, EN 812.
Delivery: Includes SAR breathing tube and head cradle.

Breathing tubes

Product Information