Order Entry
Belgium
ContactUsLinkComponent
n-Heptane ≥99.75%, PRF B&J Brand, meets requirements of ASTM D2699 and D2700, Burdick & Jackson™
n-Heptane ≥99.75%, PRF B&J Brand, meets requirements of ASTM D2699 and D2700, Burdick & Jackson™
Certificates
n-Heptane ≥99.75%, PRF B&J Brand, meets requirements of ASTM D2699 and D2700, Burdick & Jackson™

Specification Test Results

  • Appearance:
    Clear, colorless liquid
  • Color (APHA):
    < 10
  • Water (Karl Fischer):
    < 0.010%
  • Residue:
    < 10 mg/L
  • GC Purity:
    > 99.9% n-heptane (n-C7) and C7 isomers
  • n-Heptane:
    > 99.75%
  • Iso-Octane:
    < 0.1%
  • Lead Content:
    < 0.5 mg/L
  • Sulfur Compounds (as S):
    < 0.005%

Specification Test Results

Frequently Bought Together