Order Entry
Belgium
ContactUsLinkComponent
BHD Elasticized Covers For Steam Sterilization, Rectangular Shaped With Steam Indicator
BHD Elasticized Covers For Steam Sterilization, Rectangular Shaped With Steam Indicator
Catalog # 129-2813
BHD Elasticized Covers For Steam Sterilization, Rectangular Shaped With Steam Indicator
Catalog # 129-2813

Specifications

  • Colour:
    Blue
  • Description:
    BHD elasticized cover, autoclaveable, rectangular with steam indicator
  • L×W:
    12192×609,6 mm
  • Pk:
    100

Specifications

About this item

Save time and standardize the activities in equipment preparation for sterilization. Leave the covers in place during installation to prevent microbial and particulate contamination. Leave in place while the remaining fill line set-up activities are performed.

  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Individually poly bagged
  • Simplifies the conformance to wrapping SOP's
  • Steam sterilization indicator - autoclavable up to 135 °C
  • Tear and puncture resistant
  • Significant process improvement compared to wrapping with bioshield paper

Elasticized BHD covers provide a convenient, time-saving method of wrapping difficult to wrap product contact change parts prior to steam sterilization.

After sterilization and after the outer bag is removed, leave cover in place during the installation to prevent microbial and particulate contamination. Remove after all other filling line set-up activities are completed. Remaining in place over the equipment parts during setup, their use minimizes microbial or particulate contamination risks.

Color: Blue

Certifications: Certificates of conformance sent with each shipment.