Order Entry
Belgium
ContactUsLinkComponent
Disposable 12 mm generator, Polytron® PT-DA 12/2SYN-E123
Disposable 12 mm generator, Polytron® PT-DA 12/2SYN-E123
Catalog # KINE11030035
Supplier:  KINEMATICA
undefined
Disposable 12 mm generator, Polytron® PT-DA 12/2SYN-E123
Catalog # KINE11030035
Supplier:  KINEMATICA

Specifications

  • Volume:
    2 - 250 ml
  • Description:
    Polytron® disposable 12 mm generator, PT-DA 12/2SYN-E123
  • Length:
    123 mm
  • Environmentally Preferable:
  • Pk:
    10
  • Stator/rotor Ø:
    12 mm
  • For:
    PT 1200 E, PT 1300 D, PT 2500 E

Specifications

About this item

Disposable/reusable generators for when processing multiple samples per day, where the required sterilisation of stainless steel generators represents a significant time limitation.

  • Prevention of cross-contamination
  • Standard dispersing applications