Laboratory hoods, Basic™ 47 and Basic 70
Product Details & Documents
The Basic™ hood is ideal for rooms with ceilings below 2,4 m, 203,2 mm and for shallow countertops with 200 V,50 Hz
- Blowers available
- Safety glass
- Steel construction
- Vapor proof, incandescent light fixture
The hood is furnished with a 0,5 cm thick safety glass and a 25,4 cm.
The hood is available with or without a blower, which can be mounted in or above the hood or on the roof. Basic 70 hoods with a blower have a 3/4 hp motor.
Duct collar. The interior and exterior are constructed of glacier-white, epoxy-coated, 16-gauge steel. The hood includes a removable front panel, a removable air foil, a two-piece adjustable baffle, and a vapor-proof, incandescent light fixture. The right-side fixture panel is factory prepared to accept up to three service fixtures, one duplex electrical receptacle, and a Guardian air monitor. The right, interior side wall is factory prepared for one wall-mounted cup sink with a turret, and the hood liner top is constructed for two customer-supplied apparatus rods.
Certifications: The 115 V models are ETL and ETL-C listed
Ordering information: A work surface and base cabinet or stand are required for operation (all sold separately). A service fixture, receptacle, Guardian monitor, cup sink, and turret kits are also available. For unassembled Basic hoods, please contact your Avantor sales representative. Switches, electrical wiring, and connections are not included with explosion-proof units. Wiring and switches must be added after installation. Field-installed electrical wiring of explosion-proof units is not provided.
Specifications
- W×D×H ext.:152×635×1346 mm
- Description:Basic™ 70 hoods with motor and blower, explosion proof
- Seq:02
- Cat. No.:LBCP2246501
- Static pressure loss:1120 cfm in H₂O



