Order Entry
Belgium
ContactUsLinkComponent
Magnetic hotplate stirrer, RCT basic
Magnetic hotplate stirrer, RCT basic
Catalog # 442-1314
Supplier:  IKA
undefined
Magnetic hotplate stirrer, RCT basic
Catalog # 442-1314
Supplier:  IKA

Specifications

  • Temperature range:
    Ambient +13…310 °C
  • Description:
    RCT basic magnetic hotplate stirrer, EU-plug
  • Seq:
    01
  • Model:
    RCT basic
  • Speed range:
    50 - 1500 min⁻¹
  • W×D×H:
    160×270×85 mm
  • Temperature setting accuracy:
    ±5 K
  • Temperature control accuracy:
    ±0,5 (external sensor (via ETS-D5))
  • Heat output:
    600 W
  • Max. stirring capacity H₂O:
    20 L
  • Plate dimensions:
    Ø 135 mm
  • Plate material:
    Aluminium alloy
  • Weight:
    2,4 kg
  • Pk:
    1

Specifications

About this item

The RCT basic magnetic stirrer provides reliability, an exceptionally long product lifetime and the highest safety standards. RCT basic is suitable for stirring tasks up to 20 L (H₂O) and reaches temperatures up to 310 °C. With the connection option for an external temperature sensor (PT1000.60), the temperature can be measured and controlled directly in the reaction medium. Thanks to insulation of the aluminium heating plate, maintenance-free EC motor and electronic switching power supply, RCT basic features excellent energy efficiency as well as reduced self-heating of the heating plate during stirring operation, contributing to a more sustainable laboratory.

  • Tempered shatter-proof glass surface for optimal chemical resistance and easy cleaning
  • Large display with easy to read LED display
  • Illuminated symbols for displaying important status information (set and actual temperature, heating status), temperature sensor
  • USB and RS232 interface for control or documentation of the test parameters via a PC
  • Compatible with labworldsoft® laboratory software
  • QR code for quick access to device information, accessories, downloads and extended warranty
  • Easily accessible main switch on the front of the device
Certifications: IP protection class according to DIN EN 60529: IP 42