Shaking incubators, Varioshake series
Supplier: LAUDA
Certificates
About this item
Shaking incubators with orbital movement for precise and reproducible research.
- LED display shows temperature and enables setting in steps of 0,1 °C
- User-friendly microprocessor technology
- Membrane keyboard with distinctive symbols
- PID type temperature control
- Limit values for over and under temperature alarm (optical and acoustic) can be set
- Timer, microprocessor-controlled, with remaining time display and acoustic signal at the end of the process
- Timer adjustable from 1 min. up to 999 hours
- Hinged acrylic glass hood
The models have a cooling coil for applications below room temperature, they are suitable for use in ambient conditions of 10 to 30 °C.
Units switch off the shaking movement and the heating when the doors are opened and feature an additional electromechanical temperature limiter. Units have a RS232 serial interface for trouble-free data transfer and are driven by an overload-protected AC motor.
Compact, low-wear mechanism with mass balancing ensures models stand securely. The units constant speed, independent of load means the Shaking incubators are excellent for continuous use. They have a powder-coated electrolytically galvanised sheet steel outer housing.
Ordering information: Supplied without accessories. Shaking trays, adhesive mats, non-slip support, test tube racks, clamps for flasks/separating funnels and universal attachments are available to order separately.
Specifications
- Catalog No:
- LAUDL003054
- LAUDL003053
- LAUDL003052
- Model:
- VS 150 OI
- VS 45 OI
- VS 60 OI
- Shaking motion:
- Orbital
- Orbital
- Orbital
- Temperature range:
- 28…70 °C
- 28…70 °C
- 28…70 °C
- Temperature stability:
- 0,2 ± K
- 0,2 ± K
- 0,2 ± K
- Shaking speed:
- 20 - 250 min⁻¹
- 20 - 250 min⁻¹
- 20 - 250 min⁻¹
- Max. load:
- 20 kg
- 20 kg
- 20 kg
- Power:
- 0,8 kW
- -
- 0,65 kW
- Heating power:
- 0,5 kW
- -
- 0,5 kW
- Permissible ambient temperature:
- 10...30 °C
- 10...30 °C
- 10...30 °C
- Platform W×D:
- -
- 420×270 mm
- 450×450 mm
- W×D×H:
- 930×890×820 mm
- 710×650×710 mm
- 559×687×628 mm
- Weight:
- 150 kg
- 72 kg
- 54 kg
- Chamber volume:
- 157 L
- 36 L
- 68 L
- Chamber dimensions:
- 674×540×430 mm
- 420×270×320 mm
- 450×450×338 mm
- Orbit:
- 25 mm
- 25 mm
- 30 mm
Specifications
Frequently Bought Together