Order Entry
Belgium
ContactUsLinkComponent
VWR® CO-2500L, Conductivity/salinity/TDS/°C lab meter, with colour touch screen
VWR® CO-2500L, Conductivity/salinity/TDS/°C lab meter, with colour touch screen
Supplier:  VWR Collection
Certificates
undefined
VWR® CO-2500L, Conductivity/salinity/TDS/°C lab meter, with colour touch screen
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 663-0373
  • 663-0372
  • Model:
  • CO-2500L
  • Conductivity range:
  • 0,000 − 19,999 mS/cm; 20,00 − 199,99 mS/cm; 200,0 − 1999,9 mS/cm; 2,000 − 19,999 mS/cm; 20,00 − 199,99 mS/cm; 200,0 − 1000,0 mS/cm
  • Conductivity resolution:
  • 0,001 / 0,01 mS/cm; 0,01 / 0,1 mS/cm; 0,1 / 1 mS/cm; 0,001 / 0,01 mS/cm; 0,01 / 0,1 mS/cm; 0,1 / 1 mS/cm
  • Conductivity accuracy:
  • ±0,1%; ±0,1%; ±0,1%; ±0,1%; ±0,25%; ±0,25%
  • Conductivity calibration:
  • 1] by entering the K constant of the cell
    2] with use of max. 3-point calibration
  • Resistivity range:
  • 1,000 − 200 Ω/cm
  • Resistivity accuracy:
  • 2,0%
  • TDS range:
  • 0 - 1000 g/L
  • TDS accuracy:
  • 1,0%
  • Temperature range:
  • −50,0 …+200,0 °C
  • Temperature resolution:
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • Temperature compensation:
  • Auto/manual
  • Data logging capacity:
  • 500
  • Data logging - log function:
  • Single collection and series of measurements
  • Connections:
  • BNC for pH/mV banana for temperature
  • Outputs:
  • USB
  • Display:
  • 127 mm colour graphic touch screen

Specifications

Frequently Bought Together