About this item
Shaking water baths for exactly reproducible temperatures. The working temperature range is 25 to 100 °C.
- Easy-to-read LED display
- Setting and displaying temperature values in increments of 0,1 °C
- Membrane keypad with concise symbols
- Digital setpoint adjustment
- Continuously adjustable speed, load-independent, with gently controlled start-up
- 1-point temperature controller
- Over-temperature protection for operation with non-flammable liquids and low water level protection
- Electronic monitoring of the temperature controller
- Shaking device with special corrosion-resistant ball bearings provides gentle start-up and overload-protection
The H 20 S and H 20 SW shaking water baths have a linear, oscillating shaking motion. The H20 SOW model has a circular shaking motion. The shaking basket can be easily removed for cleaning purposes. Units have a cover frame with condensate channel, the bath has a convenient drain valve. The bath interior, cover, shaking basket and heating element are made of stainless steel. The stainless steel lid is double-walled with inner curvature, it insulates and retains heat as well as preventing condensate from dripping back into the vessels.
The built-in speed controller allows a load-independent, infinitely adjustable shaking movement with a smooth start-up. The H 20 SW and H 20 SOW models are equipped with a cooling coil as standard. The temperature range of the shaking water baths can be extended downwards by up to +10 °C by connecting them to the domestic water supply or to commercially available circulating coolers.
Specifications
- Catalog No:
- 462-0616
- 462-0617
- 462-0618
- Model:
- H 20 SW
- H 20 SW
- H 20 SOW
- Temperature range:
- 25...100 °C
- 25...100 °C
- 25...80 °C
- Temperature stability:
- ±0,1 K
- ±0,1 K
- ±0,1 K
- Shaking speed:
- 10 - 250 min⁻¹
- 10 - 250 min⁻¹
- 10 - 250 min⁻¹
- Shaking amplitude:
- 22 mm
- 22 mm
- 14 mm
- Capacity:
- 9,0 - 24,4 L
- 9,0 - 24,4 L
- 8,5 - 23,1 L
- Electrical:
- 230 V; 50/60 Hz
- 230 V; 50/60 Hz
- 230 V; 50/60 Hz
- W×D×H:
- 450×300×160 mm
- 450×300×160 mm
- 450×300×160 mm
- Weight:
- 28,9 kg
- 28,9 kg
- 35 kg