Order Entry
Belgium
ContactUsLinkComponent
Molecular sieve A4 (0.4 nm, 4 Å), beads, GPR RECTAPUR® 1.6 - 2.5 mm
Molecular sieve A4 (0.4 nm, 4 Å), beads, GPR RECTAPUR® 1.6 - 2.5 mm
Supplier:  VWR Chemicals
Certificates
undefined
Molecular sieve A4 (0.4 nm, 4 Å), beads, GPR RECTAPUR® 1.6 - 2.5 mm
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Identification:
    Passes test
  • Loss on ignition (950°C):
    max. 5%
  • Water absorption capacity (24h, 100% RH):
    min. 20%

Specification Test Results

Related Information

Frequently Bought Together