Plaster dispenser, blue detectable
Product Details & Documents
The Salvequick dispenser blue detectable is specially designed for use in the food industry.
- Easy to use with one hand
- Refills locked
- Choose from different types of plasters
The plasters are detectable by most metal detectors used within the food industry. The blue colour also makes the plasters easy to see. When a plaster is pulled from the dispenser, one of its adhesive surfaces is exposed and it can be applied easily with one hand. The dispenser is refilled quickly and easily with a special key. Transparent lid protects against dust.
Clean the wound, make sure it is not infected, and change the quick bandage daily.
The green-coloured plastic in Cederroth Stations and Dispensers are from January 2022 made of >85% recycled plastics. Old refrigerator parts are used to give next life in First Aid products, which gives 90% lower C02 emissions compared with production of new plastics. At the same time, the outer cartons are made of 90% recycled fibre.
Documents
Now Green is Even Greener
Additional Product Details
Spécifications
- Description:Plaster dispenser, blue detectable
- W×D×H:230×55×120 mm
- Cat. No.:118-0555
- Environmental certification:Verification of recycled plastic material by 3rd party, see separate document 'Cederroth Stations recycled plastic'
- Environmentally Preferable:Sustainable Materials|Sustainable Packaging



