Order Entry
Belgium
Orders LinkContactUsLinkComponent
Manual sampler, Powder Max

Manual sampler, Powder Max

Stainless steel 316L, 1000 mm, 150 ml
Catalog # 300-0431
Supplier:   Sampling Systems
Manual sampler, Powder Max
Catalog # 300-0431
Supplier:  Sampling Systems
Manual sampler, Powder Max
Manual sampler, Powder Max

Stainless steel 316L, 1000 mm, 150 ml

Price
735,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Powder Max is ideal for taking large samples of free-flowing powders.

  • Takes large samples
  • Can be fully dismantled for easy cleaning
  • Easy operation

This single point sampler is ideal for sampling large volumes of free-flowing powders and granules. The intuitive design and self closing sleeve means the sampler remains closed until it is pulled out. After use, the sampler can be fully dismantled for easy cleaning, in line with GMP guidelines.

Specifications
  • Volume:
    150 ml
  • Length:
    1000 mm
  • Material:
    Stainless steel 316L